Shop All Drinking Fountains
Elkay
Cooler Wall Mount Bi-Level Reverse Ada Non-Filtered 8 Gph Light Gray Granite
Mfr # EZTLVR8LC
Zoro # G208461341
product price: $1,319.99
/ea
Free Shipping & Returns
$1,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Material Granite
- Color Light Gray
- Standards ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399
- Height 25.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZTLVR8LC
- Zoro # G208461341
- UPC # 94902432953
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 25.3125 in |
Depth | 36.75 in |
Width | 36.75 in |
Details
Voltage | 115V |
Material | Granite |
Color | Light Gray |
Standards | ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399 |
Includes | Water Cooler |
Description
At Elkay, we are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 1" x 1" (79450)
- PARKER Tee, Brass, 1/4 in Pipe Size, 3200 PSI (1/4 MRO-B)
- POWERZONE Heat Tape Pipe 6Ft 42W Thermo (ORPHC42W06)
- MOEN Extension Kit (40073)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- ELKAY Wall Mount, Yes ADA, Water Cooler (EZSDL)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8LC)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLDDLC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABFDS)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (8250080083)
- Elkay Drinking Fountains