Shop All Drinking Fountains
Elkay
Cooler Wall Mount Ada Filtered 8 Gph Light Gray Granite
Mfr # LZ8L
Zoro # G308461371
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Material Granite
- Color Light Gray
- Standards ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 42, NSF 53, NSF 61, NSF 372 (lead free), UL 399
- Depth 18.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZ8L
- Zoro # G308461371
- UPC # 94902246987
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 18.375 in |
Width | 18.375 in |
Height | 19.8125 in |
Details
Voltage | 115V |
Material | Granite |
Color | Light Gray |
Standards | ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 42, NSF 53, NSF 61, NSF 372 (lead free), UL 399 |
Includes | Water Cooler, Filter |
Description
At Elkay, we are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 1" BLACK HEX BUSHING (350-628)
- RUVATI 13"x15" Undermnt Bar Prep Tight Raduis 16 Ga Kitchen Sink SS Sgl Bowl (RVH7013)
- HAYWARD FLOW CONTROL Butterfly Valve, 8", PVC/EPDM, Lever Handle (BYCS1080E1LGA)
- RIDGID Press Tool Jaw (26163)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLR8SC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZOSTL8LC)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (LRPBM28RAK)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EMABFWS-RF)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- ELKAY Two-Level Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 25-3/8 in H, Gray (EZSTL8LC)
- Elkay Drinking Fountains