Shop All Water Bottle Filling Stations
Elkay
Cooler Only - Vers
Mfr # LZOTL8WSLC
Zoro # G608449291
product price: $2,225.99
/ea
Free Shipping & Returns
$2,225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25.312 in
- Depth 36.75 in
- Width 19 in
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZOTL8WSLC
- Zoro # G608449291
- UPC # 94902129235
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 25.312 in |
Depth | 36.75 in |
Width | 19 in |
Details
Voltage | 115V |
Description
Founded in 1920, Elkay offers high-quality plumbing products for home and commercial applications. From kitchen sinks and faucets to bottle filling stations, our products are right where you are, right when you need us. We are powered by practical ingenuity, combining the style you want with the function you need. Elkay is proud to be America's No. 1 selling kitchen sink company.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCA7)
- LEGEND VALVE 1" x CLOSE 316 SS NIPPLE (316-100)
- ANVIL 3" x 1-1/2" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361335201)
- KOHLER Doustrainer, For Kitchen Sink, Stainless (GP41398-VS)
- ELKAY Outdoor, Evergreen, Yes ADA, EZH20 Bttl Fill Statn, Bi-Lvl, Ped Grn (LK4420BF1UEVG)
- ELKAY Indoor, Wall Mount (Inwall Frame/Plate) Mount, Bottle Fill Station, Refrigeratd Fltrd, SS (LZWS-LRPBM8K)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, HE, Fltrd, 8GPH, SS (LVRCGRN8WSK)
- ELKAY Elkay Versatile Bi-Lvl 8Gph Ss Stainless Steel (EZSTL8SC)
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pedstl, Blk (LK4430BF1UBLK)
- ELKAY Drinking Fountain with Bottle Filler, On-Wall, Filtered, Refrigerated, 39-1/2 in H, Gray (LZS8WSLP)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZO8WSLK)
- Elkay Water Bottle Filling Stations