Shop All Water Bottle Filling Stations
Elkay
Cooler Only - Vers
Mfr # LZOOTL8WSSC
Zoro # G808455184
product price: $2,575.99
/ea
Free Shipping & Returns
$2,575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36.75 in
- Height 25.312 in
- Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZOOTL8WSSC
- Zoro # G808455184
- UPC # 94902130620
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 36.75 in |
Height | 25.312 in |
Width | 19 in |
Description
Founded in 1920, Elkay offers high-quality plumbing products for home and commercial applications. From kitchen sinks and faucets to bottle filling stations, our products are right where you are, right when you need us. We are powered by practical ingenuity, combining the style you want with the function you need. Elkay is proud to be America's No. 1 selling kitchen sink company.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Backflow Quick Connect 3/4in NPT x 1/4in (110704)
- ANVIL Flange, Cast Iron, 1 1/2 in Pipe Size (0309002608)
- LASCO FITTINGS 90 Sweep Elbow, 2 in, Schedule 40, White (409020SW)
- USA INDUSTRIALS Ball Valve - 316SS 1 Piece - 1000 psi - Standard Port - 1/4" FNPT (ZUSA-VLV-34)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZS8WSLK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZSG8WSLK)
- ELKAY Light Gray Granite, Yes ADA, Bottle Fill Station, 2-Lvl Cooler, 8GPH (EZSTL8WSLK)
- ELKAY Elkay Vrc8Tl W/Ezh2O-Filterless (VRCTL8WSK)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSSP)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, Fltrd, SS (LZWS-EDFPBM117K)
- HALSEY TAYLOR Indoor, Wall Mount, Stainless Steel, Yes ADA (HTHB-HAC8BLSS-NF)
- Elkay Water Bottle Filling Stations