Shop All Water Bottle Filling Stations
Elkay
Cooler Only - Vers
Mfr # EZOTL8WSSC
Zoro # G608585524
product price: $2,323.99
/ea
Free Shipping & Returns
$2,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36.75 in
- Height 44.125 in
- Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZOTL8WSSC
- Zoro # G608585524
- UPC # 94902130576
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 36.75 in |
Height | 44.125 in |
Width | 19 in |
Description
Founded in 1920, Elkay offers high-quality plumbing products for home and commercial applications. From kitchen sinks and faucets to bottle filling stations, our products are right where you are, right when you need us. We are powered by practical ingenuity, combining the style you want with the function you need. Elkay is proud to be America's No. 1 selling kitchen sink company.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Long Socket Coupling, Socket x Socket, 2 in Pipe Size (428020)
- SLOAN Kit, Repair , Handle, (3302305)
- JONES STEPHENS 3" Pipe Dia. Cast Iron Bell Trap (D76303)
- HYDRA-ZORB Insulation Clamp, 1-5/8" OD x 1" Wall, 304SS 9-Series for Fiberglass (928162-4-555)
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Fntn, Fltrd (HTHBWF-HRFSEBP-I)
- ELKAY Bottle Filler, H 41.2 in, D 11.8 in (LZ8WSSSMC)
- ELKAY Indoor, Yes ADA, EZH2O Filtered Tall w/ECH8GRN (LZWSGRNM8K)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTL8WSVRSK)
- ELKAY Indoor, Yes ADA, EZH2O Retrofit-Swirlflo Filtrd (LZWS-ERPB8-RF)
- ELKAY Indoor, Wall Mount (Inwall Frame/Plate) Mount, Bottle Fill Station, Refrigeratd Fltrd, SS (LZWS-LRPBM8K)
- ELKAY Indoor, Yes ADA, Cooler, Bilevel Ada Sensor, 8gph, SS (EZSG8WSSK)
- Elkay Water Bottle Filling Stations