Shop All Drinking Fountains
Elkay
Cooler Floor Mount Non-Filtered 4 Gph Stainless
Mfr # EFA4SP1Z
Zoro # G008461329
product price: $1,377.99
/ea
Free Shipping & Returns
$1,377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Material Stainless Steel
- Includes Water Cooler With Foot Pedal
- Height 41.5 in
- Width 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EFA4SP1Z
- Zoro # G008461329
- UPC # 94902218649
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 41.5 in |
Width | 14.5 in |
Depth | 18 in |
Details
Voltage | 115V |
Material | Stainless Steel |
Includes | Water Cooler With Foot Pedal |
Standards | ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399 |
Description
Space-Ette water cooler offers a slim profile for installations with limited space.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIAM 1 Lead Free Brass Union, FNPT (XNL187-16)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010821W-PK10)
- PFISTER Bathroom Parts, S/P Thd Ext Kit 974-375 (974-3750)
- PARKER Union Tee, PFA and PVDF, Flare, 3/4 In. (FTC-12)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8S)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8S)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (ERFPM28K)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSL)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Stainless Steel (761223)
- Elkay Drinking Fountains