Shop All Kitchen Sinks
Elkay
Cooler, Floor Model, 10gph, SS, Drop-In Mount, 4 Hole, Brushed Satin Finish
Mfr # GECR25214
Zoro # G5467640
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 25"
- No. of Bowls 1
- Overall Width 21.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # GECR25214
- Zoro # G5467640
- UPC # 094902291109
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 21.25" |
Overall Height | 5.375" |
Bowl Depth | 5.25" |
Bowl Size | 21" x 15.75" |
Details
Item | Cooler,Floor Model,10gph,SS |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 4 |
Finish | Brushed Satin |
Drain Opening | 3.5 |
Description
Cooler,Floor Model,10gph,SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compr Brass Mini Ball Valve 3-Way (4Z-MB4XPFA-BP)
- POWERS Mixing Valve, Lead Free Brass, 125 psi (LFSH1432 W/TP GAUGE)
- SHOWERSCAPE Restoration 17" Shower Arm, Brushed Nickel (K117C8)
- KEENEY MFG Premium Style Soap and Lotion Dispenser, Polished Chrome (K612PC)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (GE125223)
- ELKAY Lavatory Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH241610)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (ILR3322R3)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LR17202)
- ELKAY Lustertone Sink, SS, LRAD1720501, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1720501)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD3122501)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2222651)
- Elkay Kitchen Sinks