Shop All Drinking Fountains & Water Cooler Parts
Elkay
Compressor Electrical Components
Mfr # 98755C
Zoro # G4393112
original price:
$107.99
6% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay and Halsey Taylor
- Material Steel
- Voltage 115V
- For Use With Elkay and Halsey Taylor Water Coolers
- Sub-Category Valves and Controls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 98755C
- Zoro # G4393112
- UPC # 094902765877
- Country of Origin Brazil
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Overall Height | 3 in |
Overall Length | 3 in |
Overall Width | 4 in |
Details
Item | Electrical Kit |
Fits Brand | Elkay and Halsey Taylor |
Material | Steel |
Voltage | 115V |
For Use With | Elkay and Halsey Taylor Water Coolers |
Sub-Category | Valves and Controls |
Includes | Capacitor 165V, Capacitor Bracket, Capacitor Clip, Capacitor End Cap, Overload 115V, Relay (115V 1.351.605), Relay Cover |
Operating Voltage | 115V AC |
Product Category | Valves and Controls |
Color | Black |
Water Filter Product Type | Compressor Electrical Components |
Compatible Brand or Manufacturer | Elkay, Halsey Taylor |
Description
Compressor Electrical Components, Compatible Brand or Manufacturer Elkay, Halsey Taylor, Product Type Compressor Electrical Components, For Use With Elkay and Halsey Taylor Water Coolers, Includes Capacitor 165V, Capacitor Bracket, Capacitor Clip, Capacitor End Cap, Overload 115V, Relay (115V 1.351.605), Relay Cover, Operating Voltage 115V AC, Overall Height 3 in, Overall Length 3 in, Overall Width 4 in, Product Category Valves and Controls, Color Black, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361169006)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3/4", CPVC/EPDM, S/T (TC20075STE)
- SMITH-COOPER 3" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385014100)
- SMITH-BLAIR AWWA Coupling, 6 In L (46108540985000)
- ELKAY Panel-Right Hand Push PV, Sub-Category: Panel and Panel Accessories (28123C)
- ELKAY Solenoid Valve, For Use With Elkay EZ & HTV Models Before 2009, 115V AC, White (35981C)
- ELKAY Elkay Drinking Fountain Head (92715c)
- ELKAY Elkay Kit-Solenoid Vlv/Reg. Assy. (98466C)
- ELKAY Push Bottom Assembly, includes Cap And Stem (601451151550)
- ELKAY Panel-Left Hand Push PV (28127C)
- BRADLEY 0.5 GPM Aerator Assembly (S05-157)
- Elkay Drinking Fountains & Water Cooler Parts