Elkay Commerical

Drinking Fountain w/Bottle Filler, Green


product price: $5,675.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Includes Outdoor Bottle Filler
  • Standards GreenSpec, ICC A117.1 ASME A112.19.3/CSA B45.4, NSF 372, NSF 61, NSF REG4
  • ADA Compliant Yes
  • Vandal Resistant Yes
  • Corrosion Resistant Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bottle Filler Height 14 5/8 in
Overall Width 31 in
Mounting Hole Diameter 1/2 in
Drain Outside Diameter 1 1/2 in
Overall Depth 14 in
Inlet Tube Outside Diameter 3/8 in
Overall Height 64 in
Manufacturer Warranty Length 1 yr 18 mo
Inlet Pipe Size 1 1/2 in

Description

Drinking Fountain with Bottle Filler, Station Type Bottle Filling Dispenser, Fountain Actuation Side Push Button, Bottle Dispenser Actuation Front Push Button, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity Not Applicable, Housing Color Green, Housing Finish Galvanized, Overall Height 64 in, Overall Depth 14 in, Overall Width 31 in, Mounting Location Floor Mount, Freestanding, Bi-Level Field Adjustable Yes, Includes Pet Bowl No, Refrigeration Non-Refrigerated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.