Shop All Water Dispensers
Elkay
Cold, Room Temperature Inline Water Dispenser for
Mfr # DSBS130UVPC
Zoro # G2544917
original price:
$2,899.75
11% off
new price: $2,558.99
/ea
Free Shipping & Returns
$2,558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inline / Bottle Inline
- Dispenser Design Counter Top
- Dispensing Temp. Cold, Room Temperature
- Dispenser Color Silver
- Dispenser Bottle Size Inline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # DSBS130UVPC
- Zoro # G2544917
- UPC # 094902093130
- Country of Origin Italy
- Category Water Dispensers
Dimensions
Dispenser Bottle Size | Inline |
Height (In.) | 16 15/32 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 10 9/32 in |
Depth (In.) | 19 7/32 in |
Overall Width | 10 1/4 in |
Overall Height | 19 1/4 in |
Dispensing Area Height | 11 in |
Inlet Pipe Size | 1/4 in |
Minimum Recess Mount Depth | 4 in |
Overall Depth | 19 1/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Plumbed Water Dispenser, Inlet Pipe Size 1/4 in, Power Source Electric Corded, Water Temperature Types Cold, Room Temperature, Housing Color Black, Gray, Housing Material Stainless Steel, Overall Height 19 1/4 in, Overall Width 10 1/4 in, Overall Depth 19 1/4 in, Operating Voltage 115V AC, Dispenser Type Plumbed Water Dispenser, ADA Compliant No, Antimicrobial Yes, Dispenser Actuation Push Button, Dispensing Area Height 11 in, Environment Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND THERMOCOUPLE for Southbend (9288-60)
- BON CHEF Reflections, Dinner Knife, Euro, Solid Handle, Mirror Finish, 13/0, 9.91" , set of 12 (S1212)
- CARRIAGE HOUSE Carriage House 4lbs Grape Jelly, PK6 (48T122T4223)
- HENNY PENNY Nut Filter, Female (65208)
- ELKAY Elkay Ezh2O Liv Filtered Water Dispenser Remote Chiller Aspen Wh (LBWD06WHK)
- ELKAY Counter Top Inline Water Dispenser for (DSBSH130UVPC)
- ELKAY Elkay Ezh2O Liv Built-In Filtered Water Dispenser Remote Chiller Mnit (LBWD06BKK)
- PUR WATER PITCHER 7CUP BLU (PPT711W)
- OASIS Cold, Hot, Room Temperature Inline Water Dispenser - Silver (POU2LRHK)
- 1947KITCHEN Portable Electric Rechargeable Automatic Water Bottle Pump and Dispenser, White (TI-FLINEWD-WHI)
- PRIMO WATER Water Dispensr H/C Wht (601130)
- Elkay Small Kitchen Appliances