Shop All Bar Sink Faucets
Elkay
Clear Crystalac Handle, 2 Hole Bar Faucet, Lead Free
Mfr # LKA2475LF
Zoro # G8996990
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Number of Handles 2
- Flow Rate 1.50 gpm
- Faucet Operation Clear Crystalac Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKA2475LF
- Zoro # G8996990
- UPC # 094902461403
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 9.375" |
Spout Length | 8" |
Details
Item | Bar Faucet,Lead Free |
Mounting Hole Center to Center | 4" |
Number of Holes | 2 |
Number of Handles | 2 |
Flow Rate | 1.50 gpm |
Faucet Operation | Clear Crystalac Handle |
Finish | Chrome |
ADA Compliant | No |
Handle Type | Clear Crystalac Handle |
Body Material | Chrome-Plated Brass |
Mounting Type | Deck Mount |
Valve Type | Ceramic Disc |
Connection | 1/2"-14 NPSM |
Residential / Commercial | Residential |
Description
Bar Faucet,Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 2x5 SCH40 PVC DWV Pipe (PVC 07200 1000HC)
- PARKER 1/4" CPI x MNPT Brass Connector (4-4 FBZ-B)
- KETCHAM 10" x 14" Stainless Steel Washroom Mirror (SSF-1014)
- LEGEND VALVE 1" BRONZE INSERT COUPLING (312-165)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Matte Black (LKAV3032MB)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Black Stainless (LKAV3021BK)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Black Stainless (LKAV3032BK)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Lustrous Steel (LKAV3021LS)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Matte Black (LKAV3021MB)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- Elkay Kitchen Faucets & Accessories