Shop All Kitchen Sinks
Elkay
Celebrity SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish
Mfr # PSR19183
Zoro # G8997569
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 19"
- No. of Bowls 1
- Overall Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # PSR19183
- Zoro # G8997569
- UPC # 094902044415
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 19" |
Overall Width | 18" |
Overall Height | 7.125" |
Bowl Depth | 7" |
Bowl Size | 16" x 11.5" |
Details
Item | Celebrity SS,1 Bowl Top Mnt Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 3 |
Finish | Brushed Satin |
Drain Opening | 3.5 |
Description
Celebrity SS,1 Bowl Top Mnt Sink
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRP8)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, NEMA Rating: 4/4X (S711YF02N9DG1)
- PRIME-LINE GUIDE BTM SHWR 1.25""CLR (193074)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, Brass (ZUSA-VLV-209)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219603)
- ELKAY 16 Ga Workstation SS 31-1/2"x18-1/2"x9", Sgl Bowl Undermount Sink Kit (EFRU30169RTWC)
- ELKAY Drop-In Sink, Drop-In Mount, 2 Hole, Brushed Satin Finish (CDKAD251765C)
- ELKAY Sink, SS, 30.5x18.5x5-3/8", Undr (ELUHAD281655PD)
- ELKAY Crosstown 18 Gauge Stainless Steel 33" x 22" x 9", Single Bowl Dual Mount Sink Kit (ECTSRS33229TFGB)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH231710)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3118)
- Elkay Kitchen Sinks