Shop All Kitchen Sinks
Elkay
Celebrity SS, 1 Bowl Top Mnt Bar Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish
Mfr # PSR15171
Zoro # G8997663
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 15"
- Overall Width 17.5"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # PSR15171
- Zoro # G8997663
- UPC # 094902044217
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 15" |
Overall Width | 17.5" |
Overall Height | 7.125" |
Bowl Depth | 7" |
Bowl Size | 12" x 12" |
Details
Item | Celebrity SS,1 Bowl Top Mnt Bar Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 1 |
Finish | Brushed Satin |
Drain Opening | 3.5 |
Description
Celebrity SS,1 Bowl Top Mnt Bar Sink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 " SS304 TEE (404-107)
- LEGEND VALVE 1/2" BLACK FLOOR FLANGE (350-463C)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- WHEELER-REX Minislice, 50ft (8520)
- ELKAY Sink, Sink Top Mount, 4 Hole, Lustrous Satin Finish (S60194)
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (EFRU2816TC)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1316553)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2317R)
- ELKAY Double SS, Ada, 33"x19", Faucet, 5 Hole, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD3319553)
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (1C18X24-R-24X)
- DAWN KITCHEN Under Mount Square Single Bowl Sink (DSQ241607)
- Elkay Kitchen Sinks