Shop All Water Chillers
Elkay
Carbonation Chiller
Mfr # DSFBF180K
Zoro # G8807963
Free Shipping & Returns
$3,528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cold Water Capacity 20.0 gph
- Depth 12.5"
- Includes Installation Kit
- Width 18.5"
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # DSFBF180K
- Zoro # G8807963
- UPC # 094902047218
- Country of Origin Italy
- Category Water Chillers
Dimensions
Depth | 12.5" |
Width | 18.5" |
Height | 26.5" |
Details
Cold Water Capacity | 20.0 gph |
Includes | Installation Kit |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Item | Carbonation Chiller |
ADA Compliant | No |
Description
Carbonation Chiller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Overflow (1069647)
- AQUATROL Adjustable Relief Valve, 1In, 50psi, Bronze (69C1A1M2U1-50)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P528)
- B & K STEM ASSEMBLY A/S FF 10"" (888-557)
- ELKAY Remote Chiller, Non-Filtered 8 GPH (ECH8)
- ELKAY Remote Chiller, Non-Filtered 8 GPH GreenSpec (ECH8GRN)
- ELKAY Elkay Remote Chiller Galvanized Steel (ERS11Y)
- ELKAY SwirlFlo Single Fountain Stainless (EDFPB114C)
- ELKAY Elkay Remote Chiller Galvanized Steel (ER101Y)
- ELKAY Elkay Chiller, 8Gph Galvanized Steel (ECH8)
- HAWS Chiller, 8 Gph (HCR8)
- Elkay Water Chillers