Shop All Drinking Fountains & Water Cooler Parts
Elkay
Cane Apron
Mfr # LKAPREZL
Zoro # G4544447
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay
- Material Textured ABS Plastic
- Size 18" L x 10" W x 14" H
- ADA Compliant No
- Type Cane Aprons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LKAPREZL
- Zoro # G4544447
- UPC # 94902260747
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 18" L x 10" W x 14" H |
Overall Length | 17 5/8 in |
Overall Height | 5 1/2 in |
Overall Width | 9 9/16 in |
Details
Item | Cane Apron |
Fits Brand | Elkay |
Material | Textured ABS Plastic |
ADA Compliant | No |
Type | Cane Aprons |
Standards | American Act |
For Use With | Elkay EZ Style Models |
Includes | Cane Apron Assembly |
Color | Gray |
Compatible Manufacturer Part Number | EZ Style Models |
Water Filter Product Type | Cane Touch Apron for Elkay EZ/LZ Models |
Compatible Mfr. Model No. | EZ Style Models |
Compatible Threader Mfr. Model No. | EZ Style Models |
Compatible Threader Manufacturer Part Number | EZ Style Models |
Description
Cane Touch Apron for Elkay EZ/LZ Models, Product Type Cane Touch Apron for Elkay EZ/LZ Models, For Use With Elkay EZ Style Models, Includes Cane Apron Assembly, Compatible Manufacturer Part Number EZ Style Models, Overall Height 5 1/2 in, Overall Length 17 5/8 in, Overall Width 9 9/16 in, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400600PW1000)
- SMITH-COOPER 3/4" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385011740)
- NIBCO 3" NOM C x Flange Copper Flange (741 3)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1/2" (4316010880)
- ELKAY Screwdriver with Extra Long 10-1/4" Shnk (LK350)
- ELKAY Elkay Kit-Ez Front-Side Pushbars (98734C)
- ELKAY Drain, 3.5", SS, Rubber Stopper (D5018A)
- ELKAY Drain, 3.5", Type 304, SS, Body, Strainr, Tail (LK18B)
- ELKAY Elkay Vrc8 W/Ezh2O-Filterless (VRC8WSK)
- ELKAY Elbow Fitting, Plastic (70836C)
- BESTCARE Flush Valve Cover (WH2802-ADA-1.28)
- Elkay Drinking Fountains & Water Cooler Parts