Shop All Drinking Fountains & Water Cooler Parts
Elkay
Bubbler Kit Vandal-Resistant
Mfr # 97446C
Zoro # G4392981
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay and Halsey Taylor
- Material Brass
- Size 3-1/2" L x 3-1/2" W x 12" H
- Finish Chrome Plated
- Type Bubbler Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 97446C
- Zoro # G4392981
- UPC # 094902348827
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 3-1/2" L x 3-1/2" W x 12" H |
Inlet Pipe Size | 1/4 in |
Overall Height | 2 1/2 in |
Overall Width | 1 1/2 in |
Overall Depth | 1 1/2 in |
Connection Size | 1/4" |
Details
Item | Accessory-Bubbler Kit Vandal Resistant |
Fits Brand | Elkay and Halsey Taylor |
Material | Brass |
Finish | Chrome Plated |
Type | Bubbler Kit |
Standards | American Act |
Sub-Category | Repair Kits |
For Use With | Bottle Filling Stations, Drinking Fountains, Water Coolers |
For Use With Mfr. Model Number | HVR models, VRC |
Includes | Gasket, Nipple, Tubing |
Color | Silver |
Product Type | Drinking Fountain Bubbler |
Compatible Brand or Manufacturer | Elkay, Halsey Taylor |
Features | Able to be Keyed Into Position to Prevent Rotation |
Vandal Resistant Features | Vandal Resistant |
Environment | Indoor, Outdoor |
Water Filter Product Type | Drinking Fountain Bubbler |
Description
Vandal Resistant Bubbler Replacement Kit, Product Type Drinking Fountain Bubbler, For Use With Bottle Filling Stations, Drinking Fountains, Water Coolers, Inlet Pipe Size 1/4 in, Compatible Brand or Manufacturer Elkay, Halsey Taylor, Color Silver, Environment Indoor, Outdoor, Features Able to be Keyed Into Position to Prevent Rotation, Finish Chrome Plated, Includes Gasket, Nipple, Tubing, Material Brass, Mounting Location Fountain Top, Overall Depth 1 1/2 in, Overall Height 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG Model 32 Sprinkler Supply 9-Piece Repair Kit (RK-32)
- LEGEND VALVE 2-1/2" BLACK SQUARE HEAD PLUG (350-409C)
- PARKER Hex Bushing, Brass, 3/8 x 1/2 in, NPT (209P-8-6)
- PARKER Reducing Adapter, Steel, 3/4 x 1/4 in (3/4 X 1/4 PTR-S)
- ELKAY Halsey Taylor Drain Replacement Kit W/Drain Plug For HAC Models (98856C)
- ELKAY Elkay EZH2O Water Bottle Refilling Station Retrofit Kit For EMABF Water Fountains (EMABFWS-RF)
- ELKAY Lock Nut, For Various Elkay and HT (70012C)
- ELKAY Pushbar-Push Side Gray (51565C)
- ELKAY Elkay Kit - Frz Resist Push Button (98901C)
- ELKAY Bottle Filler Electrical Kit (98543C)
- ELKAY Elkay Kit-Em65Hhc Green Electricals (98750C)
- Elkay Drinking Fountains & Water Cooler Parts