Shop All Sink Repair Parts
Elkay
Bottom Grid, SS, 11, 1/2"x11, 1/2"x1"
Mfr # LKOBG1616SS
Zoro # G9008732
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 11.5 in
- Material of Construction Stainless Steel
- Height 1 in
- Finish Polished Stainless Steel
- Width 11.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LKOBG1616SS
- Zoro # G9008732
- UPC # 094902092195
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Length (In.) | 11.5 in |
Height | 1 in |
Width | 11.50 in |
Details
Item | Bottom Grid,SS,11,1/2"x11,1/2"x1" |
Material of Construction | Stainless Steel |
Finish | Polished Stainless Steel |
Type | Bottom Grids + Baskets |
Description
Bottom Grid,SS,11,1/2 In.x11,1/2 In.x1 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Service Kit, Right (1025330-CP)
- HOSE MASTER 1/2 In X 8 Ft Cryogenic Hose (G50CNG08)
- MILWAUKEE TOOL 1" Close Quarters Tubing Cutter (48-22-4262)
- ITW 11-3/4" Aluminum Elbow Pipe Fitting Insulation (26530)
- ELKAY SS, 26-3/4x16-9/16x1-3/8" Bottom Grid (LKBG2616SS)
- ELKAY Stainless Steel 12" x 13-1/2" x 1" Bottom Grid (LKWOBG1415SS)
- ELKAY SS, 28.25x14-5/16x1.25" Bottom Grid (LKOBG3016RSS)
- ELKAY SS, 14-5/8x16.12x1" Bottom Grid (LKWOBG1617SS)
- ELKAY Sink, Bottom Grid (GOBG2118SS)
- ELKAY Stainless Steel 22" x 15-3/4" x 1-1/8" Bottom Grid (LKWOBG2317SS)
- KINGSTON BRASS K461 Accessory Basket Strainer Kitchen Sink (K461)
- Elkay Sink Repair Parts