Shop All Sink Racks & Trays
Elkay
Bottom Grid, #Lkwobg2218Ss
Mfr # LKWOBG2218SS
Zoro # G908590075
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 17.17 in
- Overall Width 17.17 in
- Finish Polished Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LKWOBG2218SS
- Zoro # G908590075
- UPC # 94902067414
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 17.17 in |
Overall Width | 17.17 in |
Details
Finish | Polished Stainless Steel |
Material | Stainless Steel |
Description
CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- •CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- •PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- •CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- •DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF20-MS Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-2752)
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 1/2 In (046MS052)
- APOLLO VALVES 3/4" FNPT Lead Free Bronze Ball Cone Check Valve (61LF50401)
- KINGDOM 1-1/2 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-24)
- ELKAY Dart Canyon Stainless Steel 27-1/2"x13"x4-3/8" Reversible Bottom Grid (CTXBG2813R)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- AMERICAN IMAGINATIONS 29.25-in. W Kitchen Sink Grid_AI-34744 (AI-34744)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC30S)
- BLANCO Stainless Steel Floating Dish Rack (Diamond 2.0) (236432)
- KOHLER Stainless Steel Sink Rack, 26-3/4" X 16 (5408-ST)
- WHITEHAUS SS Kitchen Sink Grid For Noah'S Sink Model Whnap3218, SS (WHN3218G)
- Elkay Sink Racks & Trays