Shop All Sink Racks & Trays
Elkay
Bottom Grid, #Lkwobg2217Ss
Mfr # LKWOBG2217SS
Zoro # G908590051
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 19.79 in
- Overall Width 19.79 in
- Finish Polished Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKWOBG2217SS
- Zoro # G908590051
- UPC # 94902438924
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 19.79 in |
Overall Width | 19.79 in |
Details
Finish | Polished Stainless Steel |
Material | Stainless Steel |
Description
CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- •CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- •PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- •CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- •DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2" FNPT 316 SS Reducing Coupling (60RC111N030020)
- ZORO SELECT 3/8" FNPT Brass Poppet Spring Check Valve (CHK BRS 650-6F6F-B)
- LEGEND VALVE 3" X 7" BRASS NIPPLE (311-211)
- CHARLOTTE PIPE AND FOUNDRY COUPLE PVC 3""30HX1.5""40H (PVC011020600)
- ELKAY Dart Canyon Stainless Steel 27-1/2"x13"x4-3/8" Reversible Bottom Grid (CTXBG2813R)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC33S)
- BASICWISE Set of 2 Bamboo Wooden Dish Drainer Rack, Plate Rack, And Drying Drainer, 2 Grid (QI004355B.2)
- STERILITE Sterilite 06218006 Sink Set, Plastic, White (6218006)
- KOHLER Staccato Wire Rinse Basket For Large (3368-ST)
- AMERICAN IMAGINATIONS 13-in. W Kitchen Sink Grid_AI-34650 (AI-34650)
- Elkay Sink Racks & Trays