Shop All Sink Racks & Trays
Elkay
Bottom Grid, #Lkwobg1718Ss
Mfr # LKWOBG1718SS
Zoro # G908590082
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Overall Width 15 in
- Finish Polished Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKWOBG1718SS
- Zoro # G908590082
- UPC # 94902039282
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 15 in |
Overall Width | 15 in |
Details
Finish | Polished Stainless Steel |
Material | Stainless Steel |
Description
CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- •CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- •PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- •CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- •DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1/2" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- LEGEND VALVE 1/2" X CLOSE 304 SS NIPPLE (304-060)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 2 in Pipe Size (1CNY2)
- KINGSTON BRASS CC478 Double Offset Bath Supply (CC478)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- ELKAY Dart Canyon Stainless Steel 27-1/2"x13"x4-3/8" Reversible Bottom Grid (CTXBG2813R)
- KEENEY MFG Stainless Steel Commercial Wide Top Sink Strainer (1376SST)
- KIBI 20" Multipurpose Silicone Roll Up Drain Tray (KRT100LG)
- INTERDESIGN Drying Mat Mfbr Mocha Lg (41243)
- WEATHERTECH Sink Mat (USM01BXTN)
- KOHLER Stainless Steel Bottom Sink Rack (3142-ST)
- Elkay Sink Racks & Trays