Shop All Sink Racks & Trays
Elkay
Bottom Grid, #Lkwobg1518Ss
Mfr # LKWOBG1518SS
Zoro # G108590042
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12.048 in
- Overall Width 12.048 in
- Finish Polished Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKWOBG1518SS
- Zoro # G108590042
- UPC # 94902437613
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 12.048 in |
Overall Width | 12.048 in |
Details
Finish | Polished Stainless Steel |
Material | Stainless Steel |
Description
CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- •CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- •PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- •CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- •DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Round Tube Die, 1-5/8 in. dia., 5 in. CLR (WFBDT1-5/8X5)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G5-LF1200-4p-4115)
- ZORO SELECT 4" Clamp T316L SS Short Ferrule (EG2CS-6L4.0)
- ZORO SELECT Adapter, 4 In Hub x MNPT (1WJD5)
- ELKAY Dart Canyon Stainless Steel 27-1/2"x13"x4-3/8" Reversible Bottom Grid (CTXBG2813R)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3320)
- KOHLER Sink Rack (31473-ST)
- RSVP INTERNATIONAL In-Sink Corner Basket - Mesh (COR-M)
- AMERICAN IMAGINATIONS 18-in. W Kitchen Sink Grid_AI-34643 (AI-34643)
- HOME BASICS Home Basics Chrome Plated Steel Dish Rack with Tray (ZOR96083)
- Elkay Sink Racks & Trays