Shop All Sink Racks & Trays
Elkay
Bottom Grid, #Lkwobg1516Ss
Mfr # LKWOBG1516SS
Zoro # G608590078
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12.048 in
- Overall Width 12.048 in
- Finish Polished Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LKWOBG1516SS
- Zoro # G608590078
- UPC # 94902437620
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 12.048 in |
Overall Width | 12.048 in |
Details
Finish | Polished Stainless Steel |
Material | Stainless Steel |
Description
CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- •CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- •PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- •CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- •DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, 15.75 in Overall L (SW1600E)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (6GD08)
- RHEEM Gasket, SP310060 (SP310060)
- WATTS Water Pressure Reducing Valve, 50 psi (11/2 25AUB-GG-Z3)
- ELKAY Dart Canyon Stainless Steel 27-1/2"x13"x4-3/8" Reversible Bottom Grid (CTXBG2813R)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- SIMPLE SPACES Dish Rack White Folding (JI-22W-3L)
- CAROLINES TREASURES Carolines Treasures 8395DDM Pineapple Dish Drying Mat (8395DDM)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC30S)
- KOHLER Bottom Sink Rack For Vault K-3820 And K- (6641-ST)
- BLANCO Stainless Steel Sink Grid (Diamond Super Single Bowl) (221010)
- Elkay Sink Racks & Trays