Shop All Sink Racks & Trays
Elkay
Bottom Grid, #Lkwobg1318Ss
Mfr # LKWOBG1318SS
Zoro # G808590038
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11.5 in
- Overall Width 15.75 in
- Finish Polished Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKWOBG1318SS
- Zoro # G808590038
- UPC # 94902396712
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 11.5 in |
Overall Width | 15.75 in |
Details
Finish | Polished Stainless Steel |
Material | Stainless Steel |
Description
CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- •CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- •PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- •DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- •CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Dual Thread x MHT x Ml Adapter (4402731)
- ANDERSON Green Leaf 3/4 in. MGHT X 5/8 in. D Barb Nylon Adapter (CBD3458BG1)
- DIXON Cam and Groove, SS Adapter x MNPT, 1" (100-F-SS)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, Orifice Dia.: 3/16" (S301GF24V3BE1)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- ELKAY Dart Canyon Stainless Steel 27-1/2"x13"x4-3/8" Reversible Bottom Grid (CTXBG2813R)
- MOEN Bottom Grid (GA760)
- RSVP INTERNATIONAL In-Sink Corner Basket - Ss (CORNR)
- KOHLER Stainless Steel Bottom Sink Rack (3142-ST)
- KOHLER Silicone Sink Mat (78956-ASH)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3320)
- Elkay Sink Racks & Trays