Shop All Sink Racks & Trays
Elkay
Bottom Grid, #Lkwobg1216Ss
Mfr # LKWOBG1216SS
Zoro # G508590062
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10.3125 in
- Overall Width 10.3125 in
- Finish Polished Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKWOBG1216SS
- Zoro # G508590062
- UPC # 94902039213
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 10.3125 in |
Overall Width | 10.3125 in |
Details
Finish | Polished Stainless Steel |
Material | Stainless Steel |
Description
CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- •CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- •PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- •CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- •DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Quick Connect Filter, 0.5 gpm, 0.5 Micron, 2-1/2" O.D., 10 in H (RC-EZ-3)
- DIXON Constant Torque Worm Gear Clamp, 1 to 1-3/4 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT175L)
- ELKAY Crosstown Stainless Steel 28-7/8" x 14-3/8" x 1-1/4" Bottom Grid (CTXBG2914)
- T&S BRASS Cold Spindle Assembly (002713-40)
- ELKAY Dart Canyon Stainless Steel 27-1/2"x13"x4-3/8" Reversible Bottom Grid (CTXBG2813R)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- MEGACHEF Megachef DR-180 16 in. Chrome Plated & Plastic Counter Top Drying Dish Rack; Black (DR-180)
- AMERICAN IMAGINATIONS 14.5-in. W Kitchen Sink Grid_AI-34849 (AI-34849)
- CORE KITCHEN 11 in. L X 13 in. W X 1 in. H Silicone Sink Mat (AC54167)
- ROHL Wire Sink Grid For Rc1515 Bar/Food Prep Kitchen Sink (WSG1515WH)
- KEENEY MFG Heavy Duty Kitchen Sink Strainer with Power Ball Basket, Black (K1439BLK)
- Elkay Sink Racks & Trays