Shop All Sink Racks & Trays
Elkay
Bottom Grid, #Lkfobg3116Ss
Mfr # LKFOBG3116SS
Zoro # G408590087
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14.625 in
- Overall Width 15 in
- Finish Polished Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKFOBG3116SS
- Zoro # G408590087
- UPC # 94902677378
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 14.625 in |
Overall Width | 15 in |
Details
Finish | Polished Stainless Steel |
Material | Stainless Steel |
Description
CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- •CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- •PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- •DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- •CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2 gpm Aerator, 15/16"-27 Thread Size, Chrome, Zinc (P6900-20A)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Low Arc Sill Faucet, Chrome Plated (952-CP)
- DANCO Ready-Fit Clear Bathroom and Kitchen Faucet Handles (9D00080846)
- BANJO Y STRAINER (MLS300-50)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- ELKAY Dart Canyon Stainless Steel 27-1/2"x13"x4-3/8" Reversible Bottom Grid (CTXBG2813R)
- BASICWISE Set of 2 Bamboo Wooden Dish Drainer Rack, Plate Rack, And Drying Drainer, 5 Grid (QI004355E.2)
- DANCO Sink Clip No. 2 (52513B)
- AMERICAN IMAGINATIONS 29-in. W Kitchen Sink Grid_AI-34698 (AI-34698)
- KOHLER Kitchen Sink Utility Rack (5473-CHR)
- KOHLER Bottom Sink Rack For Vault K-3820 And K- (6641-ST)
- Elkay Sink Racks & Trays