Shop All Sink Racks & Trays
Elkay
Bottom Grid, #Lkfobg1916Ss
Mfr # LKFOBG1916SS
Zoro # G608590092
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Overall Width 18 in
- Finish Polished Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKFOBG1916SS
- Zoro # G608590092
- UPC # 94902445212
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 18 in |
Overall Width | 18 in |
Details
Finish | Polished Stainless Steel |
Material | Stainless Steel |
Description
CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- •CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- •PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- •CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- •DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, For Air, Aluminum (ZUSA-PF-15041)
- BECK 3/8" x 5" Black Pipe Nipple Sch 80 (0332611003)
- LEGEND VALVE 1" T-15 BRONZE Y-STRAINER (105-505)
- ZORO SELECT 1/2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 5/8 in (T6WND11)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- ELKAY Dart Canyon Stainless Steel 27-1/2"x13"x4-3/8" Reversible Bottom Grid (CTXBG2813R)
- KOHLER Dickinson Bottom Sink Rack (6062-ST)
- INTERDESIGN SPNG/SCRUBR HOLDER CLR (38900)
- KEENEY MFG Sink Strainer with Fixed Post Basket, Stainless Steel (K5435DSSS)
- KOHLER Stainless Steel Sink Rack, 26-3/4" X 16 (5408-ST)
- ROHL Wire Sink Grid For Ms3618 Kitchen Sink (WSGMS3618BS)
- Elkay Sink Racks & Trays