Shop All Sink Racks & Trays
Elkay
Bottom Grid, #Lkfobg1418Ss
Mfr # LKFOBG1418SS
Zoro # G008590043
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Overall Width 13 in
- Finish Polished Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKFOBG1418SS
- Zoro # G008590043
- UPC # 94902445472
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 13 in |
Overall Width | 13 in |
Details
Finish | Polished Stainless Steel |
Material | Stainless Steel |
Description
CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- •CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- •PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- •CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- •DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Degree Elbow, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (EL200-90)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, 45 Degree, Lavatory/Kitchen, Elbow (1PPA2)
- VIEGA Viega MegaPress tee, 2" x 2" x 3/4" (25460)
- KOHLER Artifacts Column Bathroom Sink Spout (72760-CP)
- ELKAY Dart Canyon Stainless Steel 27-1/2"x13"x4-3/8" Reversible Bottom Grid (CTXBG2813R)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- KOHLER Deerfield Bottom Sink Rack, Right (6122-ST)
- CAROLINES TREASURES Carolines Treasures CK7725DDM 14 x 21 in. Basset Hound Kitchen Scene Dish Drying Mat (CK7725DDM)
- KOHLER Whitehaven Large Sink Rack (5828-ST)
- HDL HARDWARE Rev-A-Shelf 11in Sink Front Tray Set Almond (6572-11-15-52)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC33S)
- Elkay Sink Racks & Trays