Shop All Sink Racks & Trays
Elkay
Bottom Grid, #Lkfobg1316Ss
Mfr # LKFOBG1316SS
Zoro # G708590053
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12.5 in
- Overall Width 15 in
- Finish Polished Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKFOBG1316SS
- Zoro # G708590053
- UPC # 94902445229
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 12.5 in |
Overall Width | 15 in |
Details
Finish | Polished Stainless Steel |
Material | Stainless Steel |
Description
CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- •CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- •PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- •CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- •DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-422)
- DIXON Solid End Cap, 4 in, 316L SS, Domestic (16AMV-R400)
- RHEEM-RUUD 6 gal., 120 VAC, 25 A Amps, Commercial Mini Tank Water Heater (EGSP6 120V)
- ROSS CONTROLS 27 Series, 4/2 Single Solenoid Controlled, Spring Return, 3/4" In-Out, 1" Exhaust NPT 110 VAC (2776B5001Z)
- ELKAY Dart Canyon Stainless Steel 27-1/2"x13"x4-3/8" Reversible Bottom Grid (CTXBG2813R)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- KOHLER Cairn Stainless Steel Sink Rack, 23-1/4" X 14", For K-28000 (80038-ST)
- INTERDESIGN Soap/Sponge Caddy Forma (67080)
- KOHLER Stainless Steel Colander For Indio K-641 (6166-ST)
- BLANCO AMERICA Blanco America 221009 Stainless Steel Sink Grid - Fits Diamond Double Right Bowl (221009)
- WHITEHAUS SS Kitchen Sink Grid For Noah'S Sink Model Whnapd3322, SS (WHN3322DLG)
- Elkay Sink Racks & Trays