Shop All Sink Racks & Trays
Elkay
Bottom Grid, #Lkfbg3007Ss
Mfr # LKFBG3007SS
Zoro # G808590083
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14.375 in
- Overall Width 6.5 in
- Finish Polished Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKFBG3007SS
- Zoro # G808590083
- UPC # 94902629681
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 14.375 in |
Overall Width | 6.5 in |
Details
Finish | Polished Stainless Steel |
Material | Stainless Steel |
Description
CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- •CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- •PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- •DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- •CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 6-1/2" L SS Flexible Metal Hose (G050CM065)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 20 ft., White (FTH150-20TC-G)
- HOMEWERKS CHR 2 Hand Lav Faucet (012 4155CP - WS)
- LASCO FITTINGS 45 Elbow, PVC, 2 in, Socket, SCH 40, White (417020BC)
- ELKAY Dart Canyon Stainless Steel 27-1/2"x13"x4-3/8" Reversible Bottom Grid (CTXBG2813R)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- WHITEHAUS SS Kitchen Sink Grid For Noah'S Sink Model Whnapd3322, SS (WHN3322DLG)
- KOHLER Brookfield Sink Rack (6197-ST)
- KOHLER Riverby Sink Rack For K-8668 (9137-ST)
- BASICWISE Set of 2 Bamboo Wooden Dish Drainer Rack, Plate Rack, And Drying Drainer, 2 Grid (QI004355B.2)
- CAROLINES TREASURES Carolines Treasures 8651DDM Rooster Dish Drying Mat (8651DDM)
- Elkay Sink Racks & Trays