Shop All Sink Racks & Trays
Elkay
Bottom Grid, #Lkfbg2115Ss
Mfr # LKFBG2115SS
Zoro # G008590036
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 20 in
- Overall Width 14.75 in
- Finish Polished Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKFBG2115SS
- Zoro # G008590036
- UPC # 94902445243
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 20 in |
Overall Width | 14.75 in |
Details
Finish | Polished Stainless Steel |
Material | Stainless Steel |
Description
CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- •CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- •PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- •CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (466)
- NOVATTO 10-inch Kitchen Faucet Deck Plate, Chrome (D1-CH)
- AMERICAN STANDARD O-Ring, Faucet, For Use w/2TGZ2, 4THR2 (912711-0070A)
- KEEN Large Hose Cutter (KE112424)
- ELKAY Dart Canyon Stainless Steel 27-1/2"x13"x4-3/8" Reversible Bottom Grid (CTXBG2813R)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- KOHLER Riverby Left-Hand Bottom Sink Rack (6237-ST)
- HOME BASICS 2Tier Deluxe Dish Drainer (DD30466)
- INTERDESIGN Drying Mat Mfbr Wheat Lg (41240)
- AMERICAN IMAGINATIONS 29.25-in. W Kitchen Sink Grid_AI-34744 (AI-34744)
- HOME BASICS Home Basics 2 Tier Plastic Dish Drainer, White (ZOR96078)
- Elkay Sink Racks & Trays