Shop All Sink Racks & Trays
Elkay
Bottom Grid, #Gfobg2117Ss
Mfr # GFOBG2117SS
Zoro # G908590044
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 20.001 in
- Overall Width 16.001 in
- Finish Polished Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # GFOBG2117SS
- Zoro # G908590044
- UPC # 94902076935
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 20.001 in |
Overall Width | 16.001 in |
Details
Finish | Polished Stainless Steel |
Material | Stainless Steel |
Description
CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- •CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- •PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- •DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- •CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 50 psi (740DC1M2J1-50)
- NIBCO 2" NOM FTG Copper 90 Degree Close Rough Elbow (60722 2)
- APG 3" Aluminum Part A (3E30AAL)
- DIXON Cam and Groove, SS Adapter x FNPT, 1-1/2" (G150-A-SS)
- ELKAY Dart Canyon Stainless Steel 27-1/2"x13"x4-3/8" Reversible Bottom Grid (CTXBG2813R)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- CORE KITCHEN 12 in. L X 13 in. W X 0.19 in. H Silicone Sink Mat (AC54168)
- RSVP INTERNATIONAL In-Sink Corner Basket - Ss (CORNR)
- BLANCO AMERICA Blanco America 221009 Stainless Steel Sink Grid - Fits Diamond Double Right Bowl (221009)
- KEENEY MFG Stainless Steel Commercial Wide Top Sink Strainer (1376SST)
- CORE KITCHEN 4.67 x 4.37 x 5.12 in. Sink Saddle Caddy (6012598)
- Elkay Sink Racks & Trays