Shop All Sink Racks & Trays
Elkay
Bottom Grid, #Gfobg1717Ss
Mfr # GFOBG1717SS
Zoro # G108590073
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16.001 in
- Overall Width 16.001 in
- Finish Polished Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # GFOBG1717SS
- Zoro # G108590073
- UPC # 94902780382
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 16.001 in |
Overall Width | 16.001 in |
Details
Finish | Polished Stainless Steel |
Material | Stainless Steel |
Description
CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- •CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- •PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- •CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- •DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK2)
- ZORO SELECT 2" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N020012)
- LEGEND VALVE 1 T4305 NO LEAD PAK X FIP COUP (313-275NL)
- SANI-LAV Floor Mount, 6 Hole, Single Foot Pedal, Stainless, Wash Station (512F1-0.5)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- ELKAY Dart Canyon Stainless Steel 27-1/2"x13"x4-3/8" Reversible Bottom Grid (CTXBG2813R)
- KOHLER Stainless Steel Sink Rack, 26-3/4" X 16 (5408-ST)
- INTERDESIGN Soap/Sponge Caddy Forma (67080)
- IDESIGN Mat Sink Reg Euero (36600)
- CORE KITCHEN 11 in. L X 13 in. W X 1 in. H Silicone Sink Mat (AC54167)
- MADESMART Silverware Tray White (59917)
- Elkay Sink Racks & Trays