Shop All Sink Racks & Trays
Elkay
Bottom Grid, #Gfobg1416Ss
Mfr # GFOBG1416SS
Zoro # G708590060
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Overall Width 15 in
- Finish Polished Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # GFOBG1416SS
- Zoro # G708590060
- UPC # 94902076911
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 13 in |
Overall Width | 15 in |
Details
Finish | Polished Stainless Steel |
Material | Stainless Steel |
Description
CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- •CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- •PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- •DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- •CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Union Tee, Brass, Silver (164PLP-3)
- AMERICAN STANDARD Valve Rebuild Kit, Brass (066287-0070A)
- SSI 2" Flanged Cast Iron Triple Duty Check Valve (0200-125TFI-B)
- GENOVA Bush 2X3/4 Pvc Slip (F01210D)
- ELKAY Dart Canyon Stainless Steel 27-1/2"x13"x4-3/8" Reversible Bottom Grid (CTXBG2813R)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- RSVP INTERNATIONAL In-Sink Corner Basket - Mesh (COR-M)
- DANCO Sink Clip No. 2 (52513B)
- STERLING Ludington Silicone Sink Mat-Sm Offset (20287-ASH)
- KOHLER Lyric Workstation Sink Rack For K-Rh23375-4Pc (23380-ST)
- HOME BASICS 2Tier Plastic Dish Drainer (DD10248)
- Elkay Sink Racks & Trays