Shop All Sink Racks & Trays
Elkay
Bottom Grid, #Gfbg1517Ss
Mfr # GFBG1517SS
Zoro # G208590058
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15.001 in
- Overall Width 16.001 in
- Finish Polished Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # GFBG1517SS
- Zoro # G208590058
- UPC # 94902076904
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 15.001 in |
Overall Width | 16.001 in |
Details
Finish | Polished Stainless Steel |
Material | Stainless Steel |
Description
CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- •CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- •PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- •DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- •CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Hammer Arrestor, 1/2 In NPT, Copper (LF15M2-A)
- ZORO SELECT 3/8" x 3" Black Pipe Nipple Sch 40 (5P637)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300013208)
- LIBERTY PUMPS 1-1/2" FNPT Cast Iron High Temp. Swing Check Valve (HCV150)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- ELKAY Dart Canyon Stainless Steel 27-1/2"x13"x4-3/8" Reversible Bottom Grid (CTXBG2813R)
- HOME BASICS Deluxe 2 Tier Dish Rack, Black (DD41799)
- KOHLER Dickinson Bottom Sink Rack (6062-ST)
- KOHLER Whitehaven Large Sink Rack (5828-ST)
- ROHL Wire Sink Grid For Ms3618 Kitchen Sink (WSGMS3618BS)
- STERILITE Sterilite 06218006 Sink Set, Plastic, White (6218006)
- Elkay Sink Racks & Trays