Shop All Water Bottle Filling Stations
Elkay
Bottle Filler, H 41.2 in, D 11.8 in
Mfr # LZ8WSSSMC
Zoro # G200870462
product price: $1,234.80
/ea
Free Shipping & Returns
$1,234.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 115 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZ8WSSSMC
- Zoro # G200870462
- UPC # 094902131894
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Length | 17.88 |
Width | 19 in |
Height | 39 1/16 in |
Manufacturers Warranty Length | 1 yr Electrical Components and Water System, 5 yr on Refrigeration System |
Depth | 19 in |
Overall Width | 17 7/8 in |
Overall Height | 41 1/4 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Mounting Hole Diameter | 7/16 in |
Overall Depth | 11 7/8 in |
Drain Outside Diameter | 1 1/4 in |
Description
Bottle Filler, ADA Compliant Yes, Dispenser Actuation Sensor, Mounting Location Wall Surface Mount, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Filter Status Indicator Yes, For Use With Elkay EMAB Drinking Fountains, Elkay EZ Drinking Fountains, Housing Finish Plain, Includes Water Filter Yes, Overall Height 41 1/4 in, Overall Depth 11 7/8 in, Overall Width 17 7/8 in, Refrigeration Refrigerated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Black and Silver, Semicircular, Wash Fountain (3543-2-SO-DV-VPB-MXTP)
- BECK 3/4" x 8" Black Pipe Nipple Sch 80 (0332621408)
- DELTA Delta Vessona Temperature Knob & Cover - T17 Series Chrome (RP48689)
- ZORO SELECT Repair Clamp, Two Bolt, 2-1/2 In, 304 SS (24T960)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSDWSVRLK)
- ELKAY Elkay Ezh2O Cooler Kit-Ss Stainless Steel (LZS8WSSK)
- ELKAY Elkay EZH20 Vandal Resistant Water Bottle Filling Station, Stainless Steel (VRC8WSK)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSDWSLK)
- ELKAY Water Cooler, Barrier Free EZH2O 8 GPH Stainless (Bottle Filler not Included) (LZS8WSS)
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pedstl, Blk (LK4430BF1UBLK)
- OASIS MANUFACTURING Bottle Filler, H 20.4 in, D 12.7 in (NNEBFPG)
- Elkay Water Bottle Filling Stations