Shop All Drinking Fountains & Water Cooler Parts
Elkay
Bottle Fill Stn+Cooler Filter 8GPH Gray
Mfr # LZS8WSVRLK
Zoro # G1108969
product price: $1,667.99
/ea
Free Shipping & Returns
$1,667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Type Bottle Filler, Single Drinking Fountain
- Standards ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399
- Mounting Type On-Wall
- Includes Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZS8WSVRLK
- Zoro # G1108969
- UPC # 94902469928
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Overall Width | 18 3/8 in |
Overall Height | 39 1/8 in |
Inlet Tube Outside Diameter | 1/4 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Drain Outside Diameter | 1 1/4 in |
Overall Depth | 19 in |
Mounting Hole Diameter | 7/16 in |
Bottle Filler Depth | 3 5/8 in |
Bottle Filler Width | 17 7/8 in |
Description
Drinking Fountain with Bottle Filler, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Yes, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Light Gray, Overall Height 39 1/8 in, Overall Depth 19 in, Overall Width 18 3/8 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf Nylon 1/2 in. D X 1/2 in. D Nipple (CBM1200BG1)
- ARROWHEAD BRASS 12 Stem Assembly (PK8012)
- SLOAN A156A Diaphragm (5301188)
- ELDON JAMES 3/8" Barbed x 1/2" MNPT 90 Degree Elbow PK 10 (L8-6WP)
- ELKAY Screwdriver with Extra Long 10-1/4" Shnk (LK350)
- ELKAY Elkay Kit-Drain Replace (Eztl) (98900C)
- ELKAY Diaphragm Repair Kit, For Various HT (600805051550)
- ELKAY 90 Degree Mounting Kit (LKMK462)
- ELKAY O-Ring and Fitting Repair Kit, 1/4" Connection (98532C)
- ELKAY Valve Kit, Elkay, 1x1x1", Solenoid Valve (2000000503)
- HAWS 5867 Automatic Flow Compensation Device (5867)
- Elkay Drinking Fountains & Water Cooler Parts