Shop All Kitchen Sinks
Elkay
Bottle Fill Stat Fltr, Ezh2O, w/V Bilvl Ad, Drop-In Mount, 2 Hole, Brushed Satin Finish
Mfr # CR17212
Zoro # G5476366
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 17"
- No. of Bowls 1
- Overall Width 21.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # CR17212
- Zoro # G5476366
- UPC # 094902072142
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 17" |
Overall Width | 21.25" |
Overall Height | 6.875" |
Bowl Depth | 6.75" |
Bowl Size | 14" x 15.75" |
Details
Item | Bottle Fill Stat Fltr,Ezh2O,w/V Bilvl Ad |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 2 |
Finish | Brushed Satin |
Drain Opening | 3.5 |
Description
Bottle Fill Stat Fltr,Ezh2O,w/V Bilvl Ad
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN H700A Cp Stop Asm 3/4 In Adj W/Vr Cap (3308384)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 1 Micron, 20 in H (155755-75)
- AMERICAN STANDARD 1.0 gpf, Urinal Automatic Flush Valve, 1 in IPS Inlet (6062601.002)
- DIXON Cam and Groove, Dust Cap SS, 4" (G400-DC-SS)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAQD32179)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1511)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR33193)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161645)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1814)
- ELKAY Cooler, Floor Model, 10gph, SS, Drop-In Mount, 4 Hole, Brushed Satin Finish (GECR25214)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99261-2BZ)
- Elkay Kitchen Sinks