Shop All Kitchen Sinks
Elkay
Bottle Fill Stat Fltr, Ezh2O, w/V Bilvl Ad, Drop-In Mount, 1 Hole, Brushed Satin Finish
Mfr # CR17211
Zoro # G5476375
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 17"
- Overall Width 21.25"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # CR17211
- Zoro # G5476375
- UPC # 094902072135
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 17" |
Overall Width | 21.25" |
Overall Height | 6.875" |
Bowl Depth | 6.75" |
Bowl Size | 14" x 15.75" |
Details
Item | Bottle Fill Stat Fltr,Ezh2O,w/V Bilvl Ad |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 1 |
Finish | Brushed Satin |
Drain Opening | 3.5 |
Description
Bottle Fill Stat Fltr,Ezh2O,w/V Bilvl Ad
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Stream Straightener (14913)
- LEGEND VALVE 4" GALVANIZED TEE (352-161)
- MILWAUKEE TOOL M18 1-1/2" Black Iron Press Ring (49-16-2654B)
- SLOAN Regal R1001A Rebuild Kit Regal 4.5 Gpf Closet (3317001)
- ELKAY Bottle Fill Stat Fltr, Ezh2O, w/V Bilvl Ad, Drop-In Mount, 2 Hole, Brushed Satin Finish (CR17212)
- ELKAY Sink, Drop-In Mount, Pre-scored for up to 5 Hole, Greystone Finish (ELGR13322GS0)
- ELKAY Drop-In Sink, 4 Hole, Elite Satin Finish (DSE233224)
- ELKAY Strdblt, SS, Floor Mnt, 1 Compt Sink, Drnbrd, Floor Mount, 2 Hole, Buffed Satin Finish (SS8124L2)
- ELKAY Sink, 18.12x18.12x7.5", Dual, Blk (ELG16FBBK0)
- ELKAY Sink, 15-3/4x15-3/4x7-11/16", Dual, Blk (ELG1616BK0)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211545PD)
- Elkay Kitchen Sinks