Shop All Water Bottle Filling Stations
Elkay
Blue, Yes ADA, EZH20 Bottle Filling Station, Pedstl, Blu
Mfr # LK4430BF1UBLU
Zoro # G9002767
product price: $7,198.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,198.99
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Depth 14"
- Color Blue
- Height 64"
- Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4430BF1UBLU
- Zoro # G9002767
- UPC # 094902063430
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 14" |
Height | 64" |
Width | 48" |
Details
ADA Compliant | Yes |
Item | EZH20 Bottle Filling Station,Pedstl,Blu |
Color | Blue |
Description
EZH20 Bottle Filling Station,Pedstl,Blu
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Retainer Assortment, 120 Pc (8115)
- ZORO SELECT 1/2" x 8" Black Pipe Nipple Sch 80 (1LMD4)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-1.1N-110-120V)
- DANCO Sillcock Handle Rnd Brfoack (80417)
- ELKAY Elkay Ezh2O Surface Mount Filtered Btl Flr Stainless Steel (LZWSSM)
- ELKAY Indoor, Light Gray Granite, Yes ADA (LZSTLDDWSLK)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (VRCGRN8WSK)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSTL8WSLP)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, 2-Lvl, Cooler, 8GPH, SS (LVRCGRNTL8WSK)
- ELKAY Indoor, Yes ADA, Retrofit Bottle Fill Station, 8GPH, SS (EZWS-ERPB8-RF)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Sink, SS, Triple Bowl, 63x22", Faucet, 4 Hole (LVRC8WSK)
- Elkay Water Bottle Filling Stations