Shop All Water Bottle Filling Stations
Elkay
Black, Yes ADA, EZH2O-Bot Fll Sttn, Pet Statn, Frz Rst, Blk
Mfr # LK4420BF1UDBFRKBLK
Zoro # G9375270
product price: $10,444.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$10,444.99
Free 30-Day Returns
Key Features
- Width 31"
- ADA Compliant Yes
- Depth 26"
- Color Black
- Height 64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4420BF1UDBFRKBLK
- Zoro # G9375270
- UPC # 094902066646
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 31" |
Depth | 26" |
Height | 64" |
Details
ADA Compliant | Yes |
Item | EZH2O-Bot Fll Sttn,Pet Statn,Frz Rst,Blk |
Color | Black |
Description
EZH2O-Bot Fll Sttn,Pet Statn,Frz Rst,Blk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" OD x 1 ft. Welded Stainless Steel Tubing (87119)
- KOHLER Serif Drop-In Bathroom Sink With 8" Widespread Faucet Holes (2075-8-96)
- WESTBRASS Sch. 40 PVC Tub Waste Closing Overflow in Polished Nickel (D493244CHM-05)
- PARKER 1/2" CPI x FNPT SS Female 90 Degree Elbow (8-8 DBZ-SS)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTLG8WSLK)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFDL, Combo (EMABFDWSLK)
- ELKAY Indoor, Yes ADA, EZH2O-LMABFTLDDS, Combo (LMABFTLDDWSSK)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-LMABFTL8L, Combo (LMABFTL8WSLK)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSSP)
- ELKAY Indoor/Outdoor, Yes ADA, Vrc L/R w/EZH2O-Filterless (VRCDWSK)
- OASIS INTERNATIONAL Artesian Water Dispenser, Cook N' Cold, Stainless - BTSA1SK (504558C)
- Elkay Water Bottle Filling Stations