Shop All Drinking Fountains & Water Cooler Parts
Elkay
Battery Powered Wall Faucet CR
Mfr # LKB722C
Zoro # G0047540
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay
- Material Brass
- Size 7-15/16" L x 2-1/4" W x 10-7/8" H
- Voltage 120
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKB722C
- Zoro # G0047540
- UPC # 094902469171
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 7-15/16" L x 2-1/4" W x 10-7/8" H |
Spout Length | 7 in |
Height | 10-7/8" |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 1/2 in |
Spout Height | 10 7/8 in |
Overall Height | 10-7/8" |
Description
Item Gooseneck Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chrome Plated Brass Conversion Adapter, MNPT x FBSP, 1/2" Pipe Size (8037-08-08)
- BLACK SWAN PTFE Tape-High Den-China1/2X520-10Pack (02125-10)
- ZORO SELECT Fitting Adapter, 3 In FNPT x Spigot (1WJC8)
- WESTWARD Flaring and Cutting Set, Double, 8 Pc (3CYT7)
- ELKAY Elkay Kit-Flexi-Guard Bubbler Replcmnt (92715C)
- ELKAY Drain Replacement Kit, for EZSTL models (97969C)
- ELKAY Regulator Kit, 2"L (98731C)
- ELKAY Water Cooler Panel, Polypropylene (28564C)
- ELKAY Panel-Right Hand Push PV, Sub-Category: Panel and Panel Accessories (28123C)
- ELKAY Elkay Kit-Drain (Backsplash/Recessd) (98790C)
- ELKAY Front Pushbar Kit, EZ (1000001600)
- Elkay Drinking Fountains & Water Cooler Parts