Shop All Kitchen Faucets
Elkay
Avado Single Hole Kitchen Faucet, Pull-down Spray, Blk Stainless
Mfr # LKAV3031BK
Zoro # G6855914
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Finish Black
- Number of Handles 1
- Flow Rate 1.800 GPM
- Handle Type Forward Only Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKAV3031BK
- Zoro # G6855914
- UPC # 94902121185
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 10.60 in |
Length (In.) | 11.39 in |
Height | 15.69 in |
Spout Height | 15.69 in |
Details
Number of Holes | 1 |
Finish | Black |
Number of Handles | 1 |
Flow Rate | 1.800 GPM |
Handle Type | Forward Only Lever Handle |
Mounting Type | Deck |
Body Material | Brass |
Valve Type | Ceramic Disc |
Features | Solid Brass Construction |
Material | Brass |
Description
Whether you're looking for a faucet for your home or for commercial use, there's an Elkay faucet to meet your needs. From the kitchen and bath, to the laundry, we have stylish designs to complement every decor. Our commercial faucets are ideal for offices, classrooms, health care facilities, foodservice applications and more.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 4" Aluminum Part B (340BALBH)
- NIBCO 1-1/4" x 1/2" NOM C Copper Reducing Coupling (600R 11/4X1/2)
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. x 3/4 in. Copper Press Reducing Tee (XPRT341234)
- RIDGID Deluxe Flaring Tool (458R)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Single Lever Kitchen Faucet, Plate (LK2477CR)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 6" Handle (LK810GN04T4)
- ELKAY Elkay 1 Hole Single Control Faucet 8" Gooseneck Spt 6" Wsbld Hdl Ch (LK535GN08T6)
- ELKAY Elkay Deck Mnt Conceal Ws, At 12In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK810AT12T4)
- ELKAY Glass Filler, 10" Size, Stainless Steel (Lk1114)
- ELKAY Lever Handle, Residential / Commercial 4 Hole Sink, SS, 2 Bowl, 33"x22, Faucet 3 Hole (LK1001CR)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Faucet (201-AHA8-317ABCP)
- Elkay Kitchen Faucets