Shop All Bar Sink Faucets
Elkay
Avado Single Hole Bar Faucet With Lever Handle Chrome
Mfr # LKAV3021CR
Zoro # G508464349
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 12.19 in
- Body Material Brass
- Standards ADA & ICC A117.1|ASME A112.18.1/CSA B125.1|CEC|NSF 372 (lead free)|NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKAV3021CR
- Zoro # G508464349
- UPC # 94902121000
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 12.19 in |
Details
Finish | Chrome |
Body Material | Brass |
Standards | ADA & ICC A117.1|ASME A112.18.1/CSA B125.1|CEC|NSF 372 (lead free)|NSF 61 |
Description
Whether you're looking for a faucet for your home or for commercial use, there's an Elkay faucet to meet your needs. From the kitchen and bath, to the laundry, we have stylish designs to complement every decor. Our commercial faucets are ideal for offices, classrooms, health care facilities, foodservice applications and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT 316 SS 45 Degree Elbow (604E111N112)
- LEGRIS Push-to-Connect, Threaded Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3175 12 13)
- VIEGA Viega ProPress 45 elbow, 1/2" x 1/2" (77607)
- ARMACELL 1-5/8" Id X 3/8" Armaflex Pipe Insul. 120/Ctn (APT15838)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Black Stainless (LKAV3032BK)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Black Stainless (LKAV3021BK)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Chrome (LKAV3032CR)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Matte Black (LKAV3032MB)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Lustrous Steel (LKAV3021LS)
- SYMMONS Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (S-245-5-LWG)
- Elkay Bar Sink Faucets