Shop All Kitchen Faucets
Elkay
Avado Single Hole 2-in-1 Kitchen Faucet w/Filtered Drinking Water, Lustrous Steel
Mfr # LKAV7051FLS
Zoro # G504186115
Free Shipping & Returns
$482.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Flow Rate 1.5 gpm
- Faucet Spout Pull-down Spray
- Spout Length 8.75
- Faucet Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LKAV7051FLS
- Zoro # G504186115
- UPC # 94902133546
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 8.75 |
Width | 2.9375 |
Height | 17.1250 |
Length (In.) | 11.3750 |
Details
Number of Holes | 1 |
Finish | Lustrous Steel |
Flow Rate | 1.5 gpm |
Faucet Spout | Pull-down Spray |
Faucet Handle Type | Lever Handle |
Includes | 12 month / 750 Gallon Filter (ERF750), Faucet Mounting Hardware and Manual, Filter Mounting System and Manual, and Deck Plate |
Features | Filtered |
Material | Brass |
Weight | 4.50 |
Description
Experience cleaner, better tasting drinking water right at your kitchen sink. The convenience and peace of mind of an Elkay ezH2O bottle filler is now available at home! The Avado 2-in-1 faucet offers standard hot and cold water plus high-quality filtered water straight from the tap — without installing a second tap or additional equipment. Save time and money and reduce plastic waste; just fill your glass, pitcher, pot or dog bowl right at the sink. Includes long-life, easy-change filter.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flare Fittings, Brass, 1-25/32 (L48F-6-6)
- GROHE Universal Actuating Rod (07052000)
- DIXON Threaded Foot Valve, 4 in, FNPT, Cast Iron Body (DFVS40)
- ZSI Beta Clamp Cusions, Heavy, 1 In Tube, C (H4016C)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Drain Fitting, 12"x3"x12" (LKD208513C)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Flex Kitchen Spout, Chrome, 1-1/2"gpm (LKDVR208513LC)
- ELKAY Wristblade Handle, 8" Mount, Commercial 2 Hole Faucet, Wall Mt, 20" Spout, 4". Handle (LK940GN08T4H)
- ELKAY Forward Only Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole (LK6000CR)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Sensor Scrub/Handwash, Deck Mount (LKD232SC)
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Chrome (LKAV3031CR)
- OAKBROOK COLLECTION FCT SPRAY W/HOSE KIT BN (RP 36096BNC)
- Elkay Kitchen Faucets