Shop All Faucet Aerators
Elkay
Aerator, LK733, 2.2 gpm, Elkay
Mfr # LK733
Zoro # G8993588
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.2 gpm
- Fits Brand Elkay
- Type Aerator; Vandal Resistant
- Flow Rate (GPM) 2.2
- Residential / Commercial Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK733
- Zoro # G8993588
- UPC # 094902409580
- Country of Origin United States
- Category Faucet Aerators
Details
Item | Aerator,LK733 |
Flow Rate | 2.2 gpm |
Fits Brand | Elkay |
Type | Aerator; Vandal Resistant |
Flow Rate (GPM) | 2.2 |
Residential / Commercial | Commercial |
Description
Aerator,LK733
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Valve Coil, 120VAC, 60/50 Hz, 15W (PKC-2-120)
- ZORO SELECT Ball Valve, Brass, 3/4 In NPT F x F (1PYZ1)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 4 In (0560504417)
- B & K WALL FAUCET 1/2"" F CHRM (3210-160-CH-B-Z)
- KISSLER 2.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Metal (AB83-X010)
- ZURN 2 gpm Aerator, 15/16"-27 Thread Size, Chrome, Zinc (P6900-20A)
- THRIFCO PLUMBING Cp Swivel Spray Aerator (4401857)
- SLOAN 0.5 gpm Aerated Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1021-A)
- MOEN Aerator (20200)
- NEOPERL 1.2 gpm Faucet Inserts, Acetal, Plastic (1456505)
- SPEAKMAN Eyewash Sprayhead (RPG05-0714)
- Elkay Kitchen Faucets & Accessories