Shop All Kitchen Sinks
Elkay
Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUHAD311855PD
Zoro # G5470048
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 30.75"
- No. of Bowls 2
- Overall Width 18.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUHAD311855PD
- Zoro # G5470048
- UPC # 094902762906
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 30.75" |
Overall Width | 18.5" |
Overall Height | 5.375" |
Bowl Depth | 5.375" x 5.375" |
Bowl Size | Left Bowl 13.5" x 16", Right Bowl 13.5" x 16" |
Details
Item | Ada Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.375 |
Includes | Two LKPD1 Perfect Drains and strainers. |
Description
Ada Sink,SS,Undermount,13 In.x16 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan 117 C H Flush Valve (3780530)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650)
- QUARTER BALL Frost Proof Sillcock, PEX, 10 in. L (QB-110PX5)
- ACORN CONTROLS Hand-Wash Station (PS1010-F11)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Lustrous Highlighted Satin Finish (DLR2522123)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (EAQDUH3118)
- ELKAY Sink, Drop-In Mount, 2 Hole, Brushed Satin Finish (BCR152)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRADQ1720653)
- ELKAY Lustertone Iconix 18Ga Ss 18.5X18.5X9 Single Undermt Sink (ELUH1616T)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219503)
- MOEN 17"X22" Stainless Steel 20 Gauge Single Bowl Sink (22127)
- Elkay Kitchen Sinks