Shop All Kitchen Sinks
Elkay
Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUHAD281655PD
Zoro # G5470109
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 30.5"
- No. of Bowls 1
- Overall Width 18.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ELUHAD281655PD
- Zoro # G5470109
- UPC # 094902762876
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 30.5" |
Overall Width | 18.5" |
Overall Height | 5.375" |
Bowl Depth | 5.375" |
Bowl Size | 28" x 16" |
Details
Item | Ada Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Includes | One LKPD1 Perfect Drain and strainer. |
Drain Opening | 3.375 |
Description
Ada Sink,SS,Undermount,11 In.x16 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/4" x 3/8" Pipe Size (1VGD6)
- ZORO SELECT 2" FNPT 304 SS Union (400U111N020)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1" Pipe Size, FNPT (9852-010)
- CHICAGO FAUCET Flow Control, Pressure Balancing, 1.0 GPM (1020-034KJKABNF)
- ELKAY Dart Canyon, SS, 35-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF36279DBG)
- ELKAY Lustertone Iconix 16Ga Ss 18.5X18.5X9 Sgl Undermt Sink Kit W Perfect Drain (ELUHH1616TPDBG)
- ELKAY Double SS, Ada, 33"x19", Faucet, 5 Hole, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD3319653)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (D117193)
- ELKAY Accssry Cane Apron-HAC, HVR, EMABF, VRC, SS, 0 Hole, Stainless steel Finish (98324C)
- ELKAY Sink, Undermount Mount, 0 Hole, Black Finish (ELGU250RBK0)
- RUVATI 30" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl (RVH9100)
- Elkay Kitchen Sinks