Shop All Drinking Fountains
Elkay
ADA Single-Level Drinking Fountain
Mfr # LZS8WSL
Zoro # G8807552
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Voltage 115V/60Hz
- Color Light Gray Granite
- Depth 18.375"
- Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZS8WSL
- Zoro # G8807552
- UPC # 94902605128
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 18.375" |
Width | 19" |
Height | 19.8125" |
Details
ADA Compliant | Yes |
Voltage | 115V/60Hz |
Color | Light Gray Granite |
Item | Drinking Fountain |
Description
Barrier Free EZH2O Prep
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- AMTC VALVE Faucet Control Box, Plastic (CBA)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (206)
- JONES STEPHENS Ell, 45, 1-1/2 C x 1-1/2 C, JW#11215 (C75047)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1110P)
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- ELKAY Cooler Floor Mount Non-Filtered 16 Gph Stainless (EFA16SFK1Y)
- ELKAY Single Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 19-7/8 in H, Gray (EZS8L)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- OASIS Wall Mount, Yes ADA, 1 Level Water Cooler (PG8AC)
- Elkay Drinking Fountains