Shop All Kitchen Sinks
Elkay
Accssry Cane Apron-HAC, HVR, EMABF, VRC, SS, 0 Hole, Stainless steel Finish
Mfr # 98324C
Zoro # G8813828
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.75"
- Overall Width 8.65"
- Overall Height 6.485"
- Number of Holes 0
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 98324C
- Zoro # G8813828
- UPC # 094902440941
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 15.75" |
Overall Width | 8.65" |
Overall Height | 6.485" |
Details
Item | Accssry Cane Apron-HAC,HVR,EMABF,VRC,SS |
Number of Holes | 0 |
Finish | Stainless steel |
Includes | Cane apron assembly |
Description
Accssry Cane Apron-HAC,HVR,EMABF,VRC,SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Champion Right Height Elongated Toilet B, 1.28 gpf, Champion Flushing System, Floor Mount, Bone (3195A.101.021)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-317ABCP)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Nickel, Freestanding (CCK266K6)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 100m, PK20 (255175-75)
- ELKAY Sink, Triple Bowl, Undr (ELUH3920)
- ELKAY 16 Gauge SS 35-7/8" x 20-1/4" x 9" Sgl Bowl Tall Farmhouse Sink Kit (EFRUFF3417RDBG)
- ELKAY Celebrity SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (PSR19183)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH211810)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1517551)
- ELKAY Sink, Undermount Mount, 0 Hole, Black Finish (ELGU250RBK0)
- BLANCO Diamond Silgranit 50/50 Double Bowl Undermount Kitchen Sink with Low Divide - Metallic Gray (442077)
- Elkay Kitchen Sinks