Shop All Drinking Fountains & Water Cooler Parts
Elkay
Accessory - Wall Plate Lo-Hi Bi-Level
Mfr # 28410C
Zoro # G208463093
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Height 0.5 in
- Width 39 in
- Length (In.) 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 28410C
- Zoro # G208463093
- UPC # 94902335377
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Height | 0.5 in |
Width | 39 in |
Length (In.) | 39 in |
Details
Finish | Stainless Steel |
Description
We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dtv+ Interface Mounting Bracket (99694-CP)
- BIDETMATE 700 Series Bidet Seat, Without Dryer, Elongated, White (BM-700S-E)
- WOODFORD MANUFACTURING Frostproof Enclosed Wall Hydrant, 14 In. (B65P-14)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12335)
- ELKAY Panel-Left Hand Push PV (28127C)
- ELKAY Elkay Freeze-Resistant Water Cooler Regulator Kit (98733C)
- ELKAY Nickel Plated Brass Body 3-1/2" Drain, Strainer and Tailpiece (LK18)
- ELKAY Chrome-Plated Brass Strainer, For Fountains, Water Coolers and Bottle Filler Combos (72002160)
- ELKAY Elkay Switch - Reset Assembly (36301C)
- ELKAY Elkay Bublr-.4Gpm Satin Satin (51546C)
- FLUIDFIT Fitting, Fluidfit, Female Straight, 1/4" x 1/4" NPT (HCF1/4-N02)
- Elkay Drinking Fountains & Water Cooler Parts